Shop All Straws & Stirrers
Phade
Jumbo Straw, 7-3/4" L, PHA, PK3750
Mfr # 511167
Zoro # G1014576
product price: $102.99
/pk 3750, $0.03/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 3/4 in
- Material PHA
- Features Biodegradable
- Green Environmental Attribute Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
- Product Type Jumbo Straw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phade
- MFR # 511167
- Zoro # G1014576
- UPC # 10024698111678
- Country of Origin United States
- Category Straws & Stirrers
Dimensions
Length | 7 3/4 in |
Overall Length | 7 3/4 in |
Details
Item | Disposable Straw |
Material | PHA |
Features | Biodegradable |
Green Environmental Attribute | Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866 |
Product Type | Jumbo Straw |
Disposable Utensil Type | Jumbo Straw |
Description
Disposable Straw, Product Type Jumbo Straw, Features Biodegradable, Length 7 3/4 in, Material PHA, Package Quantity 3750
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICKEN OF THE SEA Chicken Of The Sea Infusions Basil Tuna 2.8 oz., PK6 (10048000005509)
- ORBIT WATER TIMER BLK/GRY 1ZN (21004)
- CHEFS COMPANION Chefs Companion Non Dairy Vanilla Soft Serve Mix 6lbs, PK6 (54018)
- HOBART Blower Motor 208-230V, 1/2-1/10Hp (358516-2)
- PHADE 7.75 in. Marine Biodegradable Straws, Blue (511167)
- PHADE Giant Straw, 8-1/2" L, PHA, PK1200 (511169)
- CREATIVE CONVERTING Amethyst Purple Striped Paper Straws, 7.75", 144PK (329621)
- TABLECRAFT Straws, 7.75", 5mm, Black, PLA, Indivi, PK300 (100107)
- ECO-PRODUCTS Wrapped Straw, 7.75", Green, PK9600 (EP-ST772)
- HOFFMASTER 7.5" Black Paper Coffee Stirrers PK 10000 (600261)
- BOARDWALK Wrapped Jumbo Straws, 7 3/4", Clear, PK12000 (JSTW775CLR)
- Phade Straws & Stirrers