Shop All Straws & Stirrers
Phade
Giant Straw, 8-1/2" L, PHA, PK1200
Mfr # 511169
Zoro # G1014768
product price: $47.29
/pk 1200, $0.04/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 1/2 in
- Material PHA
- Green Environmental Attribute Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
- Features Biodegradable
- Product Type Giant Straw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phade
- MFR # 511169
- Zoro # G1014768
- UPC # 10024698111692
- Country of Origin United States
- Category Straws & Stirrers
Dimensions
Length | 8 1/2 in |
Overall Length | 8 1/2 in |
Details
Item | Disposable Straw |
Material | PHA |
Green Environmental Attribute | Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866 |
Features | Biodegradable |
Product Type | Giant Straw |
Disposable Utensil Type | Giant Straw |
Description
Disposable Straw, Product Type Giant Straw, Features Biodegradable, Length 8 1/2 in, Material PHA, Package Quantity 1200
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE BURNER 120/170/200, PKG (M412025P)
- CREATIVE CONVERTING Stay Put Tablecover Black, , 96"x30", 12PK (702000)
- OXO INTERNATIONAL 2PK Bag Clip (13328500)
- SCOTSMAN Water Filter System Prefilter (SC20-A)
- PHADE 7.75 in. Marine Biodegradable Straws, Blue (511167)
- FORRAJE Glass Straws, Clear (FO2514263)
- ZORO SELECT Drinking Straw, Home Compostable, PK3000 (KW-CE-1003)
- BOARDWALK Cocktail Straws, 8", Black, PK5000 (SLSTUBL)
- GENUINE JOE Genuine Joe Stirrers, 5-1/2"L, Plastic, 1,000/Box, White/Red (GJO20050)
- AMERCAREROYAL Mint Cello-Wrapped Wood Toothpicks, 2 1/2", Natural, PK15000 (RPP RM115)
- HANDGARDS Handgards 9" Bamboo Red Sleeve Chopstick, PK1000 (305214010)
- Phade Straws & Stirrers