Shop All Straws & Stirrers
Phade
Giant Straw, 10-1/4" L, PHA, PK2000
Mfr # 511168
Zoro # G1014479
product price: $86.89
/pk 2000, $0.04/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10 1/4 in
- Material PHA
- Features Biodegradable
- Green Environmental Attribute Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
- Product Type Giant Straw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phade
- MFR # 511168
- Zoro # G1014479
- UPC # 10024698111685
- Country of Origin United States
- Category Straws & Stirrers
Dimensions
Length | 10 1/4 in |
Overall Length | 10 1/4 in |
Details
Item | Disposable Straw |
Material | PHA |
Features | Biodegradable |
Green Environmental Attribute | Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866 |
Product Type | Giant Straw |
Disposable Utensil Type | Giant Straw |
Description
Disposable Straw, Product Type Giant Straw, Features Biodegradable, Length 10 1/4 in, Material PHA, Package Quantity 2000
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS METAL Caster Plastic Insert (105-2)
- SAN JAMAR Cup Dispenser, Pull-Type Foam, 4-10 oz., SS (C4200PF)
- MISC HARDWARE LIGHTER REFILLABLE LONG (58614)
- ELIASON Pin, Bottom , Assy, 5/8"Pin (150-37)
- PHADE 7.75 in. Marine Biodegradable Straws, Blue (511167)
- PHADE Giant Straw, 8-1/2" L, PHA, PK1200 (511169)
- FORRAJE Glass Straws, Clear (FO2514263)
- PHADE™ Marine Biodegradable Straws, 7.75", Ocean Blue, Wrapped, PK3750 PK (511167)
- CREATIVE CONVERTING Amethyst Purple Striped Paper Straws, 7.75", 144PK (329621)
- AMERCAREROYAL Bamboo Stir Sticks, 7 in. Natural, 5000PK (R825B)
- AMERCAREROYAL Royal 5" White With Red Stripe Sip Straw, PK1000 (S1525)
- Phade Straws & Stirrers