Shop All Flame Resistant Hoods
Pgi
Pgi Carbon Shield 3029298 Classic Style Hood,
Mfr # 3029298
Zoro # G2445306
$49.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Standards NPFA 70E CAT2
- Style Hoods
- Material Carbon X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pgi
- MFR # 3029298
- Zoro # G2445306
- Country of Origin United States
- Category Flame Resistant Hoods
Details
Color | Black |
Standards | NPFA 70E CAT2 |
Style | Hoods |
Material | Carbon X |
Item | Heat/Flame Clothing |
Description
Pgi'S Carbon Shield 3029298 Classic Style Hood Contains A Double Layer Of Carbon For Ultimate Coverage And Protection. This Shield Is Designed To Provide Coverage Of The Neck, Upper Chest And To The Top Of The Shoulder Blades. The 3029298'S Shoulders Are Contoured To Reduce Bunching Of The Bib. This Classic Style Carbon Shield Contains A Wide Elasticized Face Opening And Is Finished With Flat-Stitched Seams.,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape (Lime/4X-Large) (1284BRK-L-4XL)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6361 (06361)
- SENSIT Calibration Gas, CH4, 21L (315-080007)
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474Z13 (474Z13)
- OBERON Adapters For Oberon Slotted Hd Cap (SF5000)
- OBERON LAN4™ Series Arc Flash Hood (LAN4-A5)
- FIRE-DEX Bibbed Fire Hood, White, Nomex(R)/Lenzing Flame Resistant(R) (H81NLNB)
- PIP Fire Hood, Tri-Cut, Nomex(R)/Lenzig, White (906-2080NOL7)
- HOT RODS FR Liner, Gold, Cotton, Universal (RG200)
- N-FERNO BY ERGODYNE Balaclava, Black, Fleece/Spandex, Universal (6822)
- VENTLINE Ventline PR62-S30WC-2 PR Series Smooth 120V AC Range Hood - 12" x 30", White (PR62-S30WC-2)
- Pgi Flame Resistant Hoods