Shop All Aprons
Pgi
Pgi 5116572 Single-Coated Neoprene/Nylon Smock, Large
Mfr # 5116572L
Zoro # G2464580
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Neoprene on Nylon
- Closure Type Ties
- Seam Style Serged
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | Large |
Details
Item | Clothing |
Color | Yellow |
Material | Neoprene on Nylon |
Closure Type | Ties |
Seam Style | Serged |
Industry Type | Smock |
Description
Pgi 5116572 Single-Coated Neoprene/Nylon Smock Provides Quality And Protection, Even When The Conditions Won'T. Full Body Coverage Combined With A Midweight, Single-Coated Fabric Construction Gives You The Added Protection You Need Against The Elements.,Large
- •Midweight, single coated U.S.D.A.
- •Accepted for food and meat handling
- •Seams are five-thread safety stitched
- •Neck bound with nylon binding
- •Hemmed edges secured with single needle lock stitch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Wheels Must Be Chocked Sign, N372PB (N372PB)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 24VAC/DC (DL1BDB8)
- PARTNERS BRAND Literature Counter Display, 9 3/8"x 5 1/2"x 11 3/16", White, 10/Bundle (MDIS102)
- MARCOM Marcom Training Booklet: Computer Workstation Safety, Includes One-Page Quiz, English, PK15 (B0000210EM)
- PGI Pgi Brute 1026872 Extra-Heavyweight Dble Coated Nitrile Apron, 35"X48" (1026872)
- PGI Pgi Mini Brute Heavyweight Double Coated Nitrile Apron, 35" X 48" (1026673)
- UNCOMMON THREADS Evolution Bib Towel Loop Ribbon Dnm (3112-D100)
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Royal (3011-2000)
- HONEYWELL NORTH Coat Apron, Silver, 56 In. L (SSCA/L)
- POLYCO Die Cut Apron, 55 in. L, Blue, PK12 (48500)
- FAME FABRICS Bib Apron, No Pocket, F33L, Orange (82621)
- Pgi Workwear