Shop All Flame Resistant Sleeves
Pgi
Flame-Resistant Sleeve, Univ, 18 In, Ylw, PR
Mfr # 2011185
Zoro # G3918311
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Sleeve Length 18 in
- Material Kevlar(R)
- Cuff Styles Elastic Both Ends
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pgi
- MFR # 2011185
- Zoro # G3918311
- Country of Origin United States
- Category Flame Resistant Sleeves
Dimensions
Size | Universal |
Sleeve Length | 18 in |
Sleeve Size | Universal |
Details
Item | Flame-Resistant Sleeve |
Material | Kevlar(R) |
Cuff Styles | Elastic Both Ends |
Fabric Weight | 8 oz |
Color | Yellow |
Standards | NFPA 70E |
Closure Type | Elastic |
Cuff Style | Elastic Both Ends |
Sleeve Material | Kevlar(R) |
Application | Welding, Grinding |
Description
Flame-Resistant Sleeve, Closure Type Elastic, Color Yellow, Cuff Style Elastic Both Ends, Fabric Weight 8 oz, Material Kevlar(R), Size Universal, Sleeve Length 18 in, Standards NFPA 70E, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT HAT CLIP FOR THE BANDIT LIGHT (STL61701)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1041-RA_10X7 (U6-1041-RA_10X7)
- 3M Half Facepiece Respirator, 6300, L (51131-07026)
- STEEL GRIP Flame Resistant Sleeve, Green, Cotton (GS 871-18 A)
- MAGID MGARD Aramax XT Flame Resistant Sleeve with Thumb SlotCut Level 4 (AXTFR243ST)
- PIP Sleeves, Rubber, Yellow, L, 26500VAC, PR (199-3-LARGE)
- MAGID MGARD Spectra Flame Resistant Sleeve Cut Level 4, XL (SPL245-XL)
- LAKELAND High Performance FR Knit Long Sleeve Cre (LSCAT29RT-2XT)
- CHICAGO PROTECTIVE APPAREL Chicago Protective Apparel - 593-GR-BB - 18 in Arm Guards (593-GR-BB)
- IRONCAT Welding Cape Sleeve, Split Leather, Lrg (7000/L)
- Pgi Flame Resistant Sleeves