Shop All Flame Resistant & Arc Flash Pants
Pgi Fireline
Wildland Fire Over Pants, M, W31-35, Ylw
Mfr # 7501872-M/REG
Zoro # G3691843
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fits Waist Size 31 to 35 in
- Material Trade Name 9 oz Indura Ultra Soft
- Inseam 30 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pgi Fireline
- MFR # 7501872-M/REG
- Zoro # G3691843
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Fits Waist Size | 31 to 35 in |
Details
Item | Wildland Fire Over Pants |
Material Trade Name | 9 oz Indura Ultra Soft |
Inseam | 30 in |
Color | Yellow |
Standards | ISO 9001, NFPA 1977 |
Number of Pockets | (1) Knee, (2) Cargo, (2) Front, (2) Rear |
Waist Closure | Zipper |
Description
Wildland Fire Over Pants, Size M, Fits Waist Size 31 to 35 in, Inseam 30 in, Yellow, Material 9 oz Indura Ultra Soft, Zipper Closure Type, Pockets (1) Knee, (2) Cargo, (2) Front, (2) Rear, Standards ISO 9001, NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 120V (LP3TL-120G)
- GUARDIAN EQUIPMENT Halo Series 50 ft.L Self Retracting Lifeline (10917)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 1500 (THT-66-427-1.5)
- AVERY DENNISON Price Tags, 2-3/4x1-11/16, White, PK1000 (12201)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- ARIAT Relaxed Fit FR Jeans, Men's, M, 32/34 (10023466)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X32 (2831-40X32)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- ARIAT FR Carpenter Jeans, Men's, S, 29/32 (10017262)
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 38U (2531RF-38U)
- CARHARTT Pants, Blue, 36 x 34 In., 15.2 cal/cm2 (FRB13-DNM 36 34)
- Pgi Fireline Workwear and Protective Clothing