Shop All Aprons
Pgi
Black Rubber Apron 35" X 45", 35" X 45"
Mfr # 1047098
Zoro # G2460539
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Size 35" x 45"
- Industry Type Bib Aprons
- Resistant To No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWHLG0025VP)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2" Pol.Steel Post 7.5'Fl.Pnk Belt (M530-PS-FPK-75)
- HARRIS INDUSTRIES RED DANGER DO NOT ENTER BARRIER TAPE 3" X 1000FT, 1 ROLL (T20212-2MIL)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 6A232 (6A232)
- PGI Pgi Mini Brute Heavyweight Double Coated Nitrile Apron, 35" X 48" (1026673)
- PGI Pgi 5116572 Single-Coated Neoprene/Nylon Smock, Large (5116572L)
- PGI Pgi Brute 1026872 Extra-Heavyweight Dble Coated Nitrile Apron, 35"X48" (1026872)
- UNCOMMON THREADS Surge Bib Zig Zag Denim W/Black Web (3128-D3W1)
- TINGLEY Tingley® A41008 SafetyFlex® PVC/Polyester Apron, 38" x 48", Green, Medium (A41008.MD)
- S.M. ARNOLD DENIM APRON 3-POCKET (ARAPR-001)
- DUPONT Coat Apron, Tychem(R) SL, White, 4XL, PK25 (SL275TWH4X002500)
- Pgi Workwear