No Product Image Available

P&G Pro Line

72003 Dilute2Go Finished Floor Cleaner 4.5 Liter


product price: $129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Extend the lifespan of finished floors with the use of P&G Pro Line 72003 Dilute2Go finished floor cleaner concentrate. Assuring the most longevity of your floor's high-gloss finish will both protect your initial investment as well as your brand's image that is unconsciously impacted by a clean first impression. This solution is safe on finished floors while still removing dirt grease and particulate soils. Whether your floors are finished hardwood stone or ceramic this concentrate remains to be an effective versatile cleaning solution without jeopardizing the floor or finish. Despite being a low-suds low-residue cleaner this product still sports exceptional particulate removal capacity.With a cost-effective Dilute2Go design you can expect excellent results even when the concentrate is highly diluted. The container is outfitted with a hose connection to control the dilution ratio to eliminate free pouring without the need for wall mounts. For a wide variety of application options use this cleaner with a damp mop auto-scrubbing cleaning program or even with a spray bottle to use as a daily all-purpose cleaner. No matter how you use it the floor cleaner will leave behind a clean fresh scent with all the surfaces it contacts. For mopping only half an ounce of concentrate is needed per gallon of water; and for an auto-scrubber just a quarter ounce per gallon. The P&G Pro Line finished floor cleaner concentrate will easily fit in to your regular maintenance program.Overall Dimensions:4.5 liters

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.