Shop All Floor Finishes and Sealers
P&G Pro Line
#17 Grand Opening Ultra High Speed Floor Finish, 5 Gallon Bag-in-Box
Mfr # 64846
Zoro # G100491422
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5 gal
- Fragrance Unscented
- Standards California Air Resources Board (CARB) Compliant; UL Classified Slip Resistant
- For Use On Surface Material Vinyl Composite Tile (VCT); Sheet Vinyl; Terrazzo; All Finishable Floor Types
- Container Type Bag-In-Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand P&G Pro Line
- MFR # 64846
- Zoro # G100491422
- UPC # 37000648468
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 5 gal |
Details
Fragrance | Unscented |
Standards | California Air Resources Board (CARB) Compliant; UL Classified Slip Resistant |
For Use On Surface Material | Vinyl Composite Tile (VCT); Sheet Vinyl; Terrazzo; All Finishable Floor Types |
Container Type | Bag-In-Box |
Form | Liquid |
Application | Floor Finish/Sealant |
Weight | 41.9 lbs |
Description
Grand Opening Ultra High Speed Floor Finish offers unbeatable floor finish performance, achieving maximum shine wtih a minimum of six coats. Designed for daily burnishing and an unsurpassed wet look gloss. Dramatic initial gloss creates a powerful first impression. Striking response to daily burnishing for a rejuvenated shine every day. Highly resistant to scuff marks; designed to maintain your floor’s appearance throughout the day. Durable finish layers are resistant to wear, even in high traffic environments. PROFUSION Technology uses scientifically blended co-polymers and wax emulsions to deliver the perfect balance of shine and durability. Can be used with propane or electric burnishing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR Toilet Plunger 16 in. L X 6 in. D (512-A3309)
- DIVERSEY Cleaners & Detergents, Bottle, Fresh, Blue-Green, 4 PK (5283038)
- MIDLAB Bulldozer Cleaner/Degreaser RTU, 12PK (051000-12)
- GOFER PARTS Replacement Hose Assembly - Smooth For Factory Cat 170-0111, Factory Cat 253-0111 (GHA38G2CE2)
- ZEP Masonry Floor Sealer, High Gloss, 5 gal (194435)
- DIVERSEY Floor Sealer, 5 gal., 30 to 40 min. (5104837)
- FEDERAL FLOOR CARE Dbl-Duro Clr Floor Sealer/Finish, 5 gal. (21597)
- TOUGH GUY Floor Finish, Size 1 gal., Ready to Use (444N49)
- ZEP Wet Look Floor Polish, 1 gal, PK4 (ZUWLFF128)
- TOUGH GUY No Zinc Floor Finish, Size 5 gal., RTU (444N65)
- BETCO Untouchable Floor Finish with SRT, 5 gal Bag-in-Box (606B500)
- P&G Pro Line Floor Finishes and Sealers