Shop All Mops
P&G
Mop Pad Refills, Wet, f/Swiffer Sweeper, White, PK 144
Mfr # PGC95531CT
Zoro # G602450378
product price: $82.79
/pk 144, $0.57/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Swiffer Sweeper
- Material Cloth
- Application Mopping; Floor
- Color White
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 10" |
Details
Item | Sweeper Wet Mop Refills |
For Use With | Swiffer Sweeper |
Material | Cloth |
Application | Mopping; Floor |
Color | White |
Type | Dust Mop Refill |
Description
Wet mopping pads feature powerful, dirt-dissolving cleansers to pull dirt away from surfaces and lock it away. Built-in solution breaks down dirt and loosens tough, sticky messes to make cleaning any area fast and simple. Easy-to-use design simply locks into place and removes quickly for immediate disposal. Wet pad refills are designed for use with the Swiffer sweeper (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 66 gal Open Can, White, Stainless Steel (CW1492)
- IMPACT PRODUCTS Maids' Basket, Plastic, 11"x12-1/4"x5", Gray (IMP1803)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser (58713)
- KIMTECH Oil, Grease & Ink Quarterfold Disposable Cloths, Blue, Pack, Polypropylene, 8 PK (KCC33560)
- RUBBERMAID COMMERCIAL 36 in L Dust Mop, Tabs/Pockets Connection, Cut-End, White, Cotton (FGK15500WH00)
- HTI #32 Best Quality 4-Ply Rayon - Poly Bagged (RN32PB)
- RUBBERMAID COMMERCIAL Universal String Wet Mop, 20oz Dry Wt, Slide Connect, Loop-End, White, Rayon/Polyester/Acrylic, PK12 (FGE43800WH00)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK503BLCT (BWK503BLCT)
- RUBBERMAID COMMERCIAL Microfiber Wet Mop Kit (FGQ101200000)
- GOLDEN STAR Gray FiberGlass Easy Change Wet Mop, PK3 (HPC60FGRA-3PK)
- EAT-IN Rubbermaid Commercial Products 16 oz. Premium Cut-End Orange Band Cotton Wet Mop Head- White-1 in. (EA2770271)
- P&G Mops