Pflitsch

Lock Nut, M8-1.25, Nickel Plated Brass, Nickel


product price: $99.75
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Thread Size M8-1.25
  • Material Nickel Plated Brass
  • Finish Nickel
  • System of Measurement Metric
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M8-1.25

Details

Item Lock Nut
Material Nickel Plated Brass
Finish Nickel
System of Measurement Metric

Description

Locknut Nickel Plated Brass Metric M85x2, M85 Locknut NPB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.