Shop All Lock Nuts
Pflitsch
Lock Nut, M50-1.50, Nickel Plated Brass, Nickel
Mfr # GMM250/7PA
Zoro # G7897654
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M50-1.50
- Material Nickel Plated Brass
- Finish Nickel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M50-1.50 |
Details
Item | Lock Nut |
Material | Nickel Plated Brass |
Finish | Nickel |
System of Measurement | Metric |
Description
Locknut Nickel Plated Brass EMC Metric M50x1.5, M50x1.5 NPB LOCK NUT EMI/RFI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 3/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFX2)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07410.019.0062)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK (M07000.060.0070)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0120)
- PFLITSCH Lock Nut, Nickel Plated Brass, Nickel (7200/5)
- PFLITSCH Lock Nut, M16-1.50, Nickel Plated Brass, Nickel (216/5)
- PFLITSCH Lock Nut, M16-1.50, Polyamide (1420/216)
- PFLITSCH Lock Nut, M75-1.50, Nickel Plated Brass, Nickel (GMM75)
- PFLITSCH Lock Nut, M32-1.50, Nickel Plated Brass, Nickel (232/5)
- PFLITSCH Lock Nut, M63-1.50, Nickel Plated Brass, Nickel (GMM263/7PA)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/8"-18, Steel, Grade A, Zinc Plated, 35/64 in Ht (CLNFI20620-025P)
- Pflitsch Lock Nuts