Shop All Lock Nuts
Pflitsch
Lock Nut, M40-1.50, Stainless Steel, Not Graded
Mfr # 240/5STV
Zoro # G7896464
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M40-1.50 |
Details
Item | Lock Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Metric |
Description
Locknut 1.4305 Stainless Steel Metric M40x1.5, M40x1.5 STAINLESS STEEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4 x 1" Dowel Pins/Alloy Steel/Bright Finish , 200PK (PINDOW020010P)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38430.080.0001)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (1WA58)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x5, PK5 (U01080.075.0500)
- PFLITSCH Lock Nut, M16-1.50, Nickel Plated Brass, Nickel (216/5)
- PFLITSCH Lock Nut, M63-1.50, Nickel Plated Brass, Nickel (GMM263/7PA)
- PFLITSCH Lock Nut, M75-1.50, Nickel Plated Brass, Nickel (GMM75)
- PFLITSCH Lock Nut, M16-1.50, Polyamide (1420/216)
- PFLITSCH Lock Nut, M32-1.50, Nickel Plated Brass, Nickel (GMM232/7PA)
- PFLITSCH PG 21 NPB Locknut EMI/RFI (GM54/7PA)
- FLEXLOC Flexible Top Lock Nut, 3/4"-16, Steel, Grade 2, Cadmium Plated, 5/32 in Ht, 35 PK (31FK-1216)
- Pflitsch Lock Nuts