Shop All Lock Nuts
Pflitsch
Lock Nut, M40-1.50, Nickel Plated Brass, Nickel
Mfr # GMM240/7PA
Zoro # G7897663
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M40-1.50
- Material Nickel Plated Brass
- Finish Nickel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M40-1.50 |
Details
Item | Lock Nut |
Material | Nickel Plated Brass |
Finish | Nickel |
System of Measurement | Metric |
Description
Locknut Nickel Plated Brass EMC Metric M40x1.5, M40x1.5 NPB LOCK NUT EMI/RFI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 8D, Stainless Steel, 13 ga (S8SND5)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Square Drive, 2000 PK (0824CQG)
- SQUEEEEEK NO MORE Floor Repair Squeeknomor (3233)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Black Steel Pan Head Torx Drive, 10 PK (36898)
- PFLITSCH Lock Nut, M32-1.50, Nickel Plated Brass, Nickel (232/5)
- PFLITSCH Lock Nut, M25-1.50, Nickel Plated Brass, Nickel (GMM225/7PA)
- PFLITSCH Lock Nut, M32-1.50, Nickel Plated Brass, Nickel (GMM232/7PA)
- PFLITSCH Lock Nut, M20-1.50, Nickel Plated Brass, Nickel (220/5)
- PFLITSCH Lock Nut, M63-1.50, Nickel Plated Brass, Nickel (GMM263/7PA)
- PFLITSCH Lock Nut, M75-1.50, Nickel Plated Brass, Nickel (GMM75)
- ZORO SELECT Serrated Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M11610.050.0001)
- Pflitsch Lock Nuts