Shop All Lock Nuts
Pflitsch
Lock Nut, M32-1.50, Stainless Steel, Not Graded
Mfr # 232/5STV
Zoro # G7897286
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M32-1.50 |
Details
Item | Lock Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Metric |
Description
Locknut 1.4305 Stainless Steel Metric M32x1.5, M32x1.5 STAINLESS STEEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04104.062.0550)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Black Oxide, 9/64 in Ht, 100 PK (20FA-616)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK50 (U51260.031.0075)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 20 PK (B01210.100.0500)
- PFLITSCH Lock Nut, M63-1.50, Nickel Plated Brass, Nickel (GMM263/7PA)
- PFLITSCH PG 21 NPB Locknut EMI/RFI (GM54/7PA)
- PFLITSCH Lock Nut, M32-1.50, Nickel Plated Brass, Nickel (232/5)
- PFLITSCH Lock Nut, M75-1.50, Nickel Plated Brass, Nickel (GMM75)
- PFLITSCH Lock Nut, M16-1.50, Polyamide (1420/216)
- PFLITSCH Lock Nut, M20-1.50, Nickel Plated Brass, Nickel (220/5)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 1-1/8 in Ht, 5 PK (U51730.100.0001)
- Pflitsch Lock Nuts