Shop All Lock Nuts
Pflitsch
Lock Nut, M25-1.50, Nickel Plated Brass, Nickel
Mfr # GMM225/7PA
Zoro # G7895597
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M25-1.50
- Material Nickel Plated Brass
- Finish Nickel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M25-1.50 |
Details
Item | Lock Nut |
Material | Nickel Plated Brass |
Finish | Nickel |
System of Measurement | Metric |
Description
Locknut Nickel Plated Brass EMC Metric M25x1.5, M25x1.5 NPB LOCK NUT EMI/RFI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U04160.075.0200)
- MIDWEST FASTENER Grade 5, 9/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 4 PK (63166)
- ZORO SELECT Wing Nut, 1/4"-20, Zinc Alloy, Zinc Plated, 19/64 in Ht, 1-1/4 in Max Wing Span, 20 PK (4CAR7)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Stainless Steel Plain Finish, 50 PK (M55530.050.0001)
- PFLITSCH Lock Nut, M75-1.50, Nickel Plated Brass, Nickel (GMM75)
- PFLITSCH Lock Nut, M16-1.50, Nickel Plated Brass, Nickel (216/5)
- PFLITSCH Lock Nut, M20-1.50, Nickel Plated Brass, Nickel (220/5)
- PFLITSCH Lock Nut, M32-1.50, Nickel Plated Brass, Nickel (GMM232/7PA)
- PFLITSCH PG 21 NPB Locknut EMI/RFI (GM54/7PA)
- PFLITSCH Lock Nut, M16-1.50, Polyamide (1420/216)
- TITAN FASTENERS Nylon Insert Lock Nut, M5-0.8, Steel, Class 8.8, Zinc Plated (BRC05)
- Pflitsch Lock Nuts