Shop All Lock Nuts
Pflitsch
Lock Nut, M20-1.50, Nickel Plated Brass, Nickel
Mfr # GMM220/7PA
Zoro # G7897347
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M20-1.50
- Material Nickel Plated Brass
- Finish Nickel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M20-1.50 |
Details
Item | Lock Nut |
Material | Nickel Plated Brass |
Finish | Nickel |
System of Measurement | Metric |
Description
Locknut Nickel Plated Brass EMC Metric M20x1.5, M20x1.5 NPB LOCK NUT EMI/RFI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (HI-132-WH-PK50)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 12 in L, 5 PK (U01200.050.1200)
- ITW Wood Screw, #8, 2 in, Trim Head 10 PK (116728)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 60 mm Lg, 25 PK (M01030.160.0060)
- PFLITSCH Lock Nut, M32-1.50, Nickel Plated Brass, Nickel (232/5)
- PFLITSCH Lock Nut, M25-1.50, Nickel Plated Brass, Nickel (GMM225/7PA)
- PFLITSCH Lock Nut, Nickel Plated Brass, Nickel (7200/5)
- PFLITSCH Lock Nut, M75-1.50, Nickel Plated Brass, Nickel (GMM75)
- PFLITSCH Lock Nut, M16-1.50, Polyamide (1420/216)
- PFLITSCH Lock Nut, M63-1.50, Nickel Plated Brass, Nickel (GMM263/7PA)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51730.013.0001)
- Pflitsch Lock Nuts