Shop All Lock Nuts
Pflitsch
Lock Nut, M16-1.50, Nickel Plated Brass, Nickel
Mfr # GMM216/7PA
Zoro # G7895816
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16-1.50
- Material Nickel Plated Brass
- Finish Nickel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M16-1.50 |
Details
Item | Lock Nut |
Material | Nickel Plated Brass |
Finish | Nickel |
System of Measurement | Metric |
Description
Locknut Nickel Plated Brass EMC Metric M16x1.5, M16x1.5 NPB LOCK NUT EMI/RFI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #12-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (32044)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 10 PK (M01010.160.0180)
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 36 in L, 7/8 in W, 7/8 in H (WWG700875087536)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Black, 50 PK (G1X1K72)
- PFLITSCH Lock Nut, M25-1.50, Nickel Plated Brass, Nickel (GMM225/7PA)
- PFLITSCH Lock Nut, M20-1.50, Nickel Plated Brass, Nickel (220/5)
- PFLITSCH PG 21 NPB Locknut EMI/RFI (GM54/7PA)
- PFLITSCH Lock Nut, Nickel Plated Brass, Nickel (7200/5)
- PFLITSCH Lock Nut, M32-1.50, Nickel Plated Brass, Nickel (GMM232/7PA)
- PFLITSCH Lock Nut, M32-1.50, Nickel Plated Brass, Nickel (232/5)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Black Oxide, 19/32 in Ht, 25 PK (U12411.050.0001)
- Pflitsch Lock Nuts