Pfizer

PFIZER 015PFZ06-4 Pet-Tinic 4 oz bottle


product price: $39.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • For anemic or debilitated dogs and cats.
  • Contains peptonized iron for fast absorbtion, copper to incorporate iron into red blood cells, and a blend of B-Complex vitamins providing excellent palatability.
  • Guaranteed Analysis: per teaspoon (5 mL/6.385 g): (All values are minimum quantities unless otherwise stated).
  • Moisture (maximum): 42%.
  • Ingredients: corn syrup, water, sucrose, glycerin, beef liver paste, iron proteinate, sodium citrate, caramel color, citric acid, niacinamide, potassium sorbate, cyanocobalamin, thiamine hydrochloride, pyridoxine hydrochloride, riboflavin, cupric sulfate, natural anise flavor, sodium hydroxide.
  • Indications: A palatable liquid vitamin-mineral supplement for dogs and cats.
  • Dosage and Administration: Dosage for diet supplement.
  • Dogs and Cats: Approximately 1⁄2 teaspoon (2-1⁄2 mL) per 25 lb of body weight twice a day.
  • Palatable drops may be placed directly into pet's mouth or poured over food.
  • PreCaution(s): Store at controlled room temperature 15°-30°C (59°-86°F).
  • Caution(s): For animal use only.
  • Presentation: 4 fl oz (120 mL) amber glass bottles.
    Minerals:
  • Iron: 12.5 mg.
  • Copper: 0.2 mg.
    Vitamins:
  • Thiamine: 2.0 mg.
  • Riboflavin: 1.0 mg.
  • Niacin: 10.0 mg.
  • Vitamin B6: 1.0 mg.
  • Vitamin B12: 2.1 mcg.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.