Shop All Washers & Washer Kits
Pfisterer
Washerless Stem, Bar/Kitchen and Laundry
Mfr # 974-055
Zoro # G8508622
original price:
$5.29
8% off
new price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Price Pfister/Pfister
- Material Plastic
- Material of Construction Plastic
- Standards CSA, IAPMO, NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfisterer
- MFR # 974-055
- Zoro # G8508622
- UPC # 038877525296
- Country of Origin Taiwan, Province of China
- Category Washers & Washer Kits
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Price Pfister/Pfister |
Material | Plastic |
Material of Construction | Plastic |
Standards | CSA, IAPMO, NSF 61 |
Includes | Hot/Cold Stem |
For Use With | Bar/Kitchen and Laundry Faucets |
Item | Washerless Stem |
For Use With Mfr. Model Number | 171 Pfister Bar/Kitchen Island and Laundry Faucet |
Use With Water Temp. | Hot/Cold |
Description
Washerless Stem, Fits Brand Price Pfister/Pfister, For Use With Mfr. Model Number 171 Pfister Bar/Kitchen Island and Laundry Faucet, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, Dust Plug 2", AL (200-DP-AL)
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (1WMN2)
- SPENCE Pressure Regulator, 1-1/4In, 10 to 100 psi (E-C1F9A1B1AM1)
- DANCO Slip Joint Washer Assortment (81086)
- LARSEN SUPPLY CO 2Pk 1-1/2" Joint Washer (02-2255)
- LARSEN SUPPLY CO 0.38 In. Stepped Cone Washer, 6Pk (663433)
- MOEN Bearing Washer Kit, Includes 2 Washers (115061)
- PLUMB PAK Hose Drain Wshg Mach Rbr 6Ft (PP25591)
- CHICAGO FAUCET Celcon Washer, Plastic (340-004JKABNF)
- MOEN Screen Washer (101199)
- ZURN Rigid Space Washer (59436001)
- Pfisterer Plumbing Parts & Accessories