Shop All Cartridges and Stems
Pfisterer
Pressure Balance Cartridge
Mfr # 974-291
Zoro # G8508963
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Price Pfister/Pfister
- Material Plastic
- Material of Construction Plastic
- Standards CSA, IAPMO, NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfisterer
- MFR # 974-291
- Zoro # G8508963
- UPC # 038877424872
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Price Pfister/Pfister |
Material | Plastic |
Material of Construction | Plastic |
Standards | CSA, IAPMO, NSF 61 |
Includes | Pressure Balance Cartridge |
For Use With | Pressure Balance Faucets |
Item | Pressure Balance Cartridge |
For Use With Mfr. Model Number | 0X8,JX8,VB8,JV8 |
Description
Pressure Balance Cartridge, Fits Brand Price Pfister/Pfister, For Use With Mfr. Model Number 0X8,JX8,VB8,JV8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hyten Elevated Quiet-Close Elongated toilet seat, Plastic, White (25875-0)
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max (BBV-2-N08-8001-M)
- WATTS Hot Water Recrtng System (0955800)
- DANCO Faucet Stem 3S-2H/C Delex (16030B)
- PFISTERER Valve Stem Assembly, For Price Pfister (971-250)
- DANCO Fct Cartridge E Delta (10992)
- ZURN Cartridge Assembly, For use with Z81000-XL (92842001)
- ACORN CONTROLS Safti-Trol(R) Cartridge Assembly (2437-000-001)
- JONES STEPHENS Tub-Shwr Ceramic Stem F/Harden Cold (C07674)
- DANCO Faucet Stem 4Z-24H/C Am Std (10472)
- CHICAGO FAUCET Thermostatic Check-Cartridge (550-009JKABNF)
- Pfisterer Plumbing Parts & Accessories