Shop All Faucet Repair and Maintenance
Pfisterer
Flange, For Pop Up Drain Assembly
Mfr # 960-330
Zoro # G8508631
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Price Pfister/Pfister
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfisterer
- MFR # 960-330
- Zoro # G8508631
- UPC # 038877477038
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 3/8 |
Size | 2-1/8" OD |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Price Pfister/Pfister |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | IAPMO, CSA, NSF 61 |
For Use With | Pop Up Drain Assembly |
For Use With Mfr. Model Number | 42/T42/842 |
Item | Flange |
Connection | 1-3/16" |
Ligature Resistant | No |
Compatible with Brand | Pfister |
Product Type | Flange |
Compatible with Manufacturer Model Number | 42/T42/842 |
Compatible with Manufacturer Model Number [NEW] | 42/T42/842 |
Compatible Manufacturer Part Number | 42/T42/842 |
Compatible Manufacturer Model Number | 42/T42/842 |
For Use with Mfr. Model Number | 42/T42/842 |
Description
Flange, Product Type Flange, Standards IAPMO, CSA, NSF 61, Finish Chrome, Material Brass, Compatible with Manufacturer Model Number 42/T42/842, Compatible with Brand Pfister, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGDOM 1/2 Cap, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K416-08)
- ZORO SELECT 3/8" x 1/8" FNPT Galvanized Reducer (0811085208)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 3/8" Tube Size (ZUSA-TF-PTC-14)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-35)
- PFISTERER O Ring Kit, For Kitchen Spouts (950-635)
- DELTA Faucet Repair Kit, Fits Delta (RP3614)
- CHICAGO FAUCET Angle Stop (1024-ABCP)
- KOHLER Bonnet (1226706-CP)
- FISHER MFG L H Stem Assembly (2000-0005)
- AMERICAN STANDARD Valve Rebuild Kit, Brass (066287-0070A)
- MOEN Ccy Lf 1.5 1Hdl Lev Po Kitc Fct (87039)
- Pfisterer Faucet Repair and Maintenance