Shop All Showerheads and Tub Faucets
Pfister
Universal Hand Shower Chrome
Mfr # LG16-190C
Zoro # G0817557
product price: $44.80
/ea
$44.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Check Valves
- Features Reduces water consumption by 30%, Invigorating and pulsating spray, Rain spray provides more coverage and a soft, even flow, 3 Function Showerhead, Self Cleaning Spray Head
- Flow Rate 1.8 gpm
- Number of Holes 1
- Shower Head Type Hand Held
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG16-190C
- Zoro # G0817557
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 8-47/64" |
Width | 3-3/32" |
Depth | 2-1/4" |
Face Dia. | 3-3/32" |
Details
Includes | Check Valves |
Item | Hand Shower |
Features | Reduces water consumption by 30%, Invigorating and pulsating spray, Rain spray provides more coverage and a soft, even flow, 3 Function Showerhead, Self Cleaning Spray Head |
Flow Rate | 1.8 gpm |
Number of Holes | 1 |
Finish | Polished Chrome |
Shower Head Type | Hand Held |
Connection | 1/2"-14 NPSM |
Standards | ASME A112.18.3, ASME A112.18.1, CSA B125 Certified, Cal Green Compliant, CEC Compliant, EPA WaterSense Certification, IAPMO Certified |
Description
Universal Hand Shower Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Conversion Adapter, 3/4-16 x 1/2 In (8-1/2 F5OG-S)
- ZORO SELECT Galvanized Steel Single Hole Wrap Strap, 1-1/2" Pipe Size (0500381066)
- ORION 6 in W x 6 in L x 3 in H, Above or Below, Polyethylene (CS3 6X3)
- DISCO BK Nyln Hose Tee Connectors 1/4"X1/4"X1/4" Hose ID PK10 (11291PK)
- PFISTER Pfister S/A S/H F529-7Anx Ss (950-189S)
- PFISTER Hand Shower, Polished Chrome, Wall (LG16-200C)
- PFISTER Pfister Saxton Shwhd 1F Lg89 Sx 1.8Gpm Tuscan Bronze (973-257Y)
- PFISTER Hand Shower, Brushed Nickel, Arm (LG16-CB0K)
- PFISTER Shwhd S/A 8P8Ws2 Bea 1.8Gpm Tb (973-218Y)
- PFISTER Tub Trim, Tuscan Bronze, Deck (RT6-5MXY)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK10T1SS-SB)
- Pfister Showerheads and Tub Faucets