Shop All Bath Towel Bars and Hooks
Pfister
Twl Bar 18In Ts Bg
Mfr # BTB-TB1BG
Zoro # G908449106
Free Shipping & Returns
$123.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish BRUSHED GOLD
- Collection TISBURY
- Height 2.95 in
- Width 6.3 in
- Length 20.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # BTB-TB1BG
- Zoro # G908449106
- UPC # 38877643266
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.95 in |
Width | 6.3 in |
Length | 20.67 in |
Details
Finish | BRUSHED GOLD |
Collection | TISBURY |
Description
- •In Pfister's Brushed Gold finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, 316SS (BSBX3100-SP)
- ZORO SELECT 3" Female Coupler x FNPT 316 SS Coupler (3LX49)
- RELIANCE WATER HEATERS Univ Low SP Thermostat (100108422)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 2-Way (189024B.1)
- PFISTER Pfister Redmond Towel Ring Chrome (BRB-R0CC)
- PFISTER Pfister Rhen Towel Ring Chrome (BRB-RH0C)
- PFISTER Pfister Ashfield 24" Towel Bar Brushed Nickel (BTB-YP2K)
- PFISTER Pfister Ashfield 24" Double Towel Bar Rustic Bronze (BTB-YP5U)
- PFISTER Deckard 24" Towel Bar, Brushed Nickel (BTB-DA2K)
- PFISTER Pfister Redmond Robe Hook Brushed Nickel (BRH-R0KK)
- KOHLER Artifacts 18" Towel Bar (72567-SN)
- Pfister Bath Towel Bars and Hooks