Shop All Showerheads and Tub Faucets
Pfister
Tub Trim, Brushed Nickel, Deck
Mfr # RT6-5GLK
Zoro # G4008722
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware, Handle, Spout
- Features All Metal Construction, High arc spout for added clearance and reach, 2-Handle
- Flow Rate 18.0 gpm
- Mounting Type Deck
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # RT6-5GLK
- Zoro # G4008722
- UPC # 38877561515
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | Spout: 7-7/8", Handle: 3-21/32" |
Width | Spout: 3", Handle: 4-3/4" |
Depth | Handle: 2" |
Details
Includes | Mounting Hardware, Handle, Spout |
Item | Tub Trim |
Features | All Metal Construction, High arc spout for added clearance and reach, 2-Handle |
Flow Rate | 18.0 gpm |
Mounting Type | Deck |
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Standards | ASME A112.18.1, CSA B125 Certified, IAPMO Certified, Pforever Warranty |
Material | Body: Metal |
Description
Pfister Saxton Tub Trim Brushed Nickel
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 160 (87600)
- KOHLER Float Assembly Kit (1244293)
- ZURN Pressure Reducing Valve 112-Nr3Xldu (112-NR3XLDU)
- COLDER 1/4" Barb x Insert Coupler (PLC2200412)
- PFISTER Shower, Brushed Nickel, Wall (LG89-7NCK)
- PFISTER Tub Trim, Matte Black, Freestanding (LG6-1MFB)
- PFISTER Pfister Shower Handle (940-004A)
- PFISTER Shwhd S/A 1F 89 Rh 1.8Gpm Bg (973-264BG)
- PFISTER Tub Trim, Tuscan Bronze, Deck (RT6-5MXY)
- PFISTER Universal Hand Shower Chrome (LG16-190C)
- KOHLER Watertile Square 54-Nozzle Body Spray (8002-AF)
- Pfister Showerheads and Tub Faucets