Shop All Tub Spouts
Pfister
Tub Spout, Tuscan Bronze, Wall
Mfr # 920-102Y
Zoro # G4011811
product price: $189.70
/ea
Free Shipping & Returns
$189.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Features Easy To Clean Nozzles, No Exposed Screws, SecurePfitª Trim
- Mounting Type Wall
- ADA Compliant Yes
- Height 2-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # 920-102Y
- Zoro # G4011811
- UPC # 38877569580
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 2-13/16" |
Width | 2-13/16" |
Depth | 6-13/16" |
Face Dia. | 1-7/8" |
Details
Includes | Mounting Hardware |
Item | Tub Spout |
Features | Easy To Clean Nozzles, No Exposed Screws, SecurePfitª Trim |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Tuscan Bronze |
Standards | ASME A112.18.1, CSA B125 Certified, EPA WaterSense Certification 2.0 gpm, 7.8L/Min, IAPMO Certified |
Material | Body: Metal; Ball Joints: Brass |
Description
Pfister Tub Spout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Optiflow Heavy Duty Faucet, 10" Swing Spout, 8" O.C. Splash Mount (BKF-10-G)
- KOHLER 0 in Mount, 1 Hole Bar Sink Faucet (7509-BL)
- EVERFLOW Direct Connect Waste Bend for Tubular Drain Applications, 22GA Brass 1-1/2"x8" (2218)
- SLOAN Back Check Tee Assembly (ETF-617-A)
- PFISTER Pfister Tub Spout Pb (920-145V)
- PFISTER Pfister Sa/ Spout W/Dvtr Cr (920-523A)
- PFISTER Pfister Tub Spt Dvtr R89 Cr (920-133A)
- PFISTER Tub Spout, Polished Brass (PVD), Wall (920-135V)
- PFISTER Pfister S/A Sput Tb (920-911Y)
- PFISTER Tub Spouts, R/T Lng Spt Shnk Spl (975-0150)
- PLUMB PAK BATHTUB SPOUT 8""H (PP825-32)
- Pfister Tub Spouts