Shop All Tub Spouts
Pfister
Tub Spout, Tuscan Bronze, Deck
Mfr # 920-118Y
Zoro # G4032680
Free Shipping & Returns
$114.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Features 360 Degree Swivel Spout
- Mounting Type Deck
- Height 12-5/32"
- Connection 1/2"-14 NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # 920-118Y
- Zoro # G4032680
- UPC # 38877579145
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 12-5/32" |
Details
Includes | Mounting Hardware |
Item | Tub Spout |
Features | 360 Degree Swivel Spout |
Mounting Type | Deck |
Finish | Tuscan Bronze |
Connection | 1/2"-14 NPSM |
Standards | ASME A112.18.1, Cal Green, CSA B125, IAPMO, NSF 61/9 Annex G (Low lead), Pforever Warranty |
Material | Disc Valve: Ceramic |
Description
Pfister Spt S/A 036 Gf Tb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Run Tee, Carbon Steel, 3/4-16, JIC, PK2 (5RLN3)
- SPEAKMAN Repair Part Diverter Valve Trim Repair Group CPT-1400-P (RPG10-0100-PC)
- DIXON Worm Gear Clamp, 3-1/16 to 4 in Clamp, SS Band, Domestic (HSS56)
- ISPRING Whole House Water System w Lead Reducing Filters (WGB32B-PB)
- PFISTER Tub Spt W/O Wrnch 6.5In Lg89 Wr Tb (920-186Y)
- PFISTER Tub Spout, Tuscan Bronze, Wall (920-102Y)
- PFISTER Pfister Tub Spt Dvtr R89 Cr (920-133A)
- PFISTER Tub Spt Slip Deco W/Dvt W/Spt Flg Pvd Bn (920-217J)
- PFISTER Pfister S/A Sput Tb (920-911Y)
- PFISTER Pfister Tub Spout Pb (920-145V)
- KISSLER Tub Diverter Spout, 3/4 in Connection Size, IPS Connection, 5-1/4 in Spout Reach, Metal, Chrome (82-0025)
- Pfister Tub Spouts