Shop All Faucet Repair and Maintenance
Pfister
Tub Rough-In Valve, Roman, 1/2", 3-Hole
Mfr # 0X6-050R
Zoro # G9027529
product price: $111.30
/ea
Free Shipping & Returns
$111.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Unfinished
- Material of Construction Metal
- Standards IAPMO Certified; CSA B125 Certified; ASME A112.18.1
- Includes Inlet Line Test Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # 0X6-050R
- Zoro # G9027529
- Country of Origin Canada
- Category Faucet Repair and Maintenance
Details
Sub-Category | Valves |
Finish | Unfinished |
Material of Construction | Metal |
Standards | IAPMO Certified; CSA B125 Certified; ASME A112.18.1 |
Includes | Inlet Line Test Plug |
Item | Tub Rough-In Valve,Roman,1/2",3-Hole |
Description
Tub Rough-In Valve,Roman,1/2 In.,3-Hole
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Square tube expander end-caps, NDE.Q-35x1.6-M10 (NDE.Q)
- NIBCO Solder Pressure Adapters, Copper (9024951)
- BRADLEY Faucet Adapter 3/4-11-1/2 GA HSE (153-401GR)
- RIDGID RIDGID® Model No. 20 Tubing & Conduit Cutter, 5/8" - 2-1/8" Capacity (32930)
- PFISTER Cart C 49-Ser (910-0320)
- PFISTER Pfister Vlv C 49/31/531-Ser (900-0070)
- PFISTER Pfister Dome Cap 529 Pd/Sl Pvd (941-337S)
- PFISTER S/A Sprayer 34-Wy Tb (951-044Y)
- PFISTER Pfister Lrg Cross Hdl Br Ntd Cr (940-975A)
- PFISTER Pfister Hs S/A 529 Sl (951-1820)
- CHICAGO FAUCET Laminar Flow Outlet, 2.2 GPM (E29JKABCP)
- Pfister Faucet Repair and Maintenance