Shop All Bathtub Faucets
Pfister
Tub Faucet, Tuscan Bronze, Deck
Mfr # 1T6-510Y
Zoro # G5420835
product price: $174.30
/ea
Free Shipping & Returns
$174.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Handle, Mounting Hardware, Spout
- Features Accessibility To All Disabled Persons, High Arc Spout, Pforever Seal, Never Leak Guarantee, Trim Only, Valve Not Included, 2-Handle, 3-hole installation,
- Flow Rate 18.0 gpm
- Mounting Type Deck
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # 1T6-510Y
- Zoro # G5420835
- UPC # 38877564929
- Country of Origin Unknown
- Category Bathtub Faucets
Dimensions
Height | Spout: 5-15/32", Handle: 3-5/16" |
Width | Spout: 2-1/2", Handle: 4-11/32" |
Depth | Spout: 2-1/2", Handle: 2-9/16" |
Details
Includes | Handle, Mounting Hardware, Spout |
Item | Tub Faucet |
Features | Accessibility To All Disabled Persons, High Arc Spout, Pforever Seal, Never Leak Guarantee, Trim Only, Valve Not Included, 2-Handle, 3-hole installation, |
Flow Rate | 18.0 gpm |
Mounting Type | Deck |
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Tuscan Bronze |
Standards | ANSI A117.1, ASME, CSA B125, cUPC, IAPMO, PF Warranty |
Material | Disc Valve: Ceramic |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-1-316)
- ZORO SELECT 3/4" x 1-1/2" Black Pipe Nipple Sch 80, Wall Thickness: 1/8 in (40501)
- ELDON JAMES 3/16" Barbed x 1/4" MNPT Male Adapter PK 10 (A4-3WP)
- LEGEND VALVE 2 PORT SS MANIFOLD/ W PURGE (8330P-10-2)
- VALTERRA Valterra Products PF214304 Brass Two-Handle Garden Tub Faucet with Adjustable Center; Chrome - 8 x 24 in. (PF214304)
- TOTO FILL VALVE ASSEMBLY W/ RR30% (TSU81.30-A)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0211-Q)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- B & K Tub Faucet Wall Mnt Chrm (3220-40-CH-B)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- Pfister Bathtub Faucets & Accessories