Shop All Roman Bathub Faucets
Pfister
Tub Faucet, Polished Chrome, Deck
Mfr # RT6-5D1C
Zoro # G3999525
product price: $357.00
/ea
Free Shipping & Returns
$357.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting Hardware, Handle, Spout
- Features Accessibility to all disabled persons,All metal construction for durability, Unique Ribbon Water Delivery, 2-Handle
- Flow Rate 18.0 gpm
- Mounting Type Deck
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # RT6-5D1C
- Zoro # G3999525
- UPC # 38877616727
- Country of Origin China
- Category Roman Bathub Faucets
Dimensions
Height | Spout: 6-3/8", Handle: 3-5/32" |
Width | Spout: 3-5/16", Handle: 3-25/32" |
Depth | Spout: 9-5/8": Handle: 2-1/16" |
Details
Includes | Mounting Hardware, Handle, Spout |
Item | Tub Faucet |
Features | Accessibility to all disabled persons,All metal construction for durability, Unique Ribbon Water Delivery, 2-Handle |
Flow Rate | 18.0 gpm |
Mounting Type | Deck |
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Polished Chrome |
Standards | ASME A112.18.1, CSA B125 Certified, IAPMO Certified,NSF 61/9 Annex G (Low lead) |
Material | Body: Metal |
Description
Pfister Kenzo Roman Tub Trim - Closed Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 8" GALVANIZED NIPPLE (356-092E)
- ZORO SELECT 22-1/2 Street Elbow, 3 In Hub x Spigot (1CNU1)
- VIEGA Viega MegaPress XL tee, 3" x 3" x 1-1/2" (26590)
- FROST KING 1/2 in. X 3 ft. L Polyethylene Foam Pipe Insulation (5P10X)
- PFISTER Tub and Shower Trim, Brushed Nickel, Wall (R89-070K)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- DELTA Roman Tub Trim (T2751-RB)
- MOEN Two-Handle Roman Tub Faucet (T943)
- SPEAKMAN Roman Tub Faucet, Polished Chrome, Deck (SB-2731)
- MOEN Voss Two-Handle Roman Tub Faucet with Handshower in Matte Black (T694BL)
- Pfister Bathtub Faucets & Accessories