Shop All Bathtub Faucets
Pfister
Tub Faucet, Brushed Nickel, Deck
Mfr # 806PDKK
Zoro # G4024594
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cartridge, Handle, Mounting Hardware, Spout, Valve, Water-Supply Lines
- Features Accessibility To All Disabled Persons, High Arc Spout, Never Leak Guarantee, Pforever Seal, Volume and Temperature, 2-Handle
- Flow Rate 15.0 gpm
- Mounting Type Deck
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # 806PDKK
- Zoro # G4024594
- UPC # 38877567012
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | Spout: 8-21/32", Handle: 3-1/2" |
Width | Spout: 3-23/32", Handle: 4-13/16" |
Depth | Spout: 10-5/64", Handle: 2-3/16", (2) Hose: 15" |
Details
Includes | Cartridge, Handle, Mounting Hardware, Spout, Valve, Water-Supply Lines |
Item | Tub Faucet |
Features | Accessibility To All Disabled Persons, High Arc Spout, Never Leak Guarantee, Pforever Seal, Volume and Temperature, 2-Handle |
Flow Rate | 15.0 gpm |
Mounting Type | Deck |
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Connection | 1/2"-14 NPT, 1/2"-14 NPSM |
Standards | ANSI A117.1, ASME A112.18.1, CSA B125, IAPMO |
Material | Body: Metal |
Description
Pfister Pasadena Pasadena Roman Tub Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Union Pvc Ips 1 In (U-1000-T)
- DIXON Cam/Groove Coupler3", Adapter2", Port, 1/2" (3020DAT50SS)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3X2" (4307000288)
- ZORO SELECT 1/2" Female Flare Low Lead Brass Cap (704040-08)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- TEHILA 17.5 in. W X 23.25 in. D Freestanding Plastic Laundry Tub (040 US8001BLKCP)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0211-Q)
- DELTA Galeon: 14 Series Tub Trim (T14172-PR)
- TOTO FILL VALVE ASSEMBLY W/ RR30% (TSU81.30-A)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (208)
- B & K Tub Faucet Wall Mnt Chrm (3220-40-CH-B)
- Pfister Bathtub Faucets