Shop All Bathtub and Shower Faucet Combo
Pfister
Tub and Shower Trim, Polished Chrome, Wall
Mfr # LG89-8TUC
Zoro # G4000060
product price: $255.50
/ea
Free Shipping & Returns
$255.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Body: Metal
- Includes Gasket and Trim Flange, Handle Hub, Cover Button, Temperature Knob, Retainer Sleeve
- Features 1-Handle, Accessibility to all disabled persons, Reduces water consumption by 30%, Rain spray provides more coverage and a soft, even flow, Hot/Cold indicator on trim, Quick trim wall flange, IP threaded Metal Diverter Tub Spout, 1/2Ó Thermostatic System, Temperature and Volume Control
- Flow Rate 1.8 gpm
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG89-8TUC
- Zoro # G4000060
- UPC # 38877631768
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | Showerhead: 6", Showerplate: 2-1/2", Handle: 7-13/32", Spout: 3-15/32" |
Width | Showerhead: 6", Spout: 3" |
Depth | Shower: 10-9/32", Handle: 4-11/16", Spout: 6-1/32" |
Face Dia. | 6" |
Details
Material | Body: Metal |
Includes | Gasket and Trim Flange, Handle Hub, Cover Button, Temperature Knob, Retainer Sleeve |
Item | Tub and Shower Trim |
Features | 1-Handle, Accessibility to all disabled persons, Reduces water consumption by 30%, Rain spray provides more coverage and a soft, even flow, Hot/Cold indicator on trim, Quick trim wall flange, IP threaded Metal Diverter Tub Spout, 1/2Ó Thermostatic System, Temperature and Volume Control |
Flow Rate | 1.8 gpm |
Mounting Type | Wall |
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Polished Chrome |
Shower Head Type | Raincan |
Standards | ASME A112.18.1, CSA B125 Certified, Cal Green Compliant, CEC Compliant, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min, IAPMO Certified, Pforever Warranty¨ |
Description
Pfister Tub And Shower Trim Chrome
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD 92860 Porta Potti135; White; 2.6 Gal. (92860)
- ZORO SELECT Red Brass Tee, FNPT, 2" Pipe Size (6RDA3)
- ELKAY Elkay Cap -Glassfiller Hole (75581C)
- ZORO SELECT Flexible Elbow, For Pipe Size 3" (QL-300)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310P)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-410P)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-110A)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310A)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-340P)
- JONES STEPHENS Jones Stephens 1559092 Oil Rubbed Bronze Transitional Shower Faucet with Trim (1559092)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB681T)
- Pfister Bathtub and Shower Faucet Combo