Shop All Showerhead and Tub Accessories
Pfister
Tub and Shower Trim, Matte Black, Wall
Mfr # LG89-8RHB
Zoro # G4006525
product price: $422.10
/ea
Free Shipping & Returns
$422.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 1-Handle, Accessibility to all disabled persons, Reduces water consumption by 30%, Rain spray provides more coverage and a soft, even flow, Feauring Secure Pfitª, Fixed hub handle threads directly to the valve cartridge, Eliminating any potential wobble, All Metal Construction, SecurePfit, Peek-a-Boo Trough, Decorative Shower Arm
- Flow Rate 1.8 gpm
- Mounting Type Wall
- Number of Holes 3
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG89-8RHB
- Zoro # G4006525
- UPC # 38877636657
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Height | Showerplate: 2-3/8", Handle: 6-29/32", Spout: 3-7/32" |
Width | Showerhead: 7-7/8", Handle: 5-29/32", Spout: 2-25/32" |
Depth | Shower: 17-23/32", Handle: 5-7/32", Spout: 7-15/32" |
Face Dia. | 7-7/8" |
Details
Item | Tub and Shower Trim |
Features | 1-Handle, Accessibility to all disabled persons, Reduces water consumption by 30%, Rain spray provides more coverage and a soft, even flow, Feauring Secure Pfitª, Fixed hub handle threads directly to the valve cartridge, Eliminating any potential wobble, All Metal Construction, SecurePfit, Peek-a-Boo Trough, Decorative Shower Arm |
Flow Rate | 1.8 gpm |
Mounting Type | Wall |
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Matte Black |
Shower Head Type | Raincan |
Standards | ASME A112.18.1,CSA B125 Certified, Cal Green Compliant, CEC Compliant, IAPMO Certified, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min |
Material | Body: Metal; Ball Joint, Showerhead: Brass |
Description
Pfister Rhen Tub & Shower Only Trim Kit, Must Order 0X8 Valve Separately Matte Black
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit -1/4' Press-In Fitting (98164C)
- CHURCH SEAT Church Seat 1955SSCT 000 Elongated Open Front Toilet Seat in White (1955SSCT 000)
- ZSI Beta Clamp Assembly, Twin, 1/4 In Pipe (T2009S)
- ZORO SELECT 2-1/2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (569-080)
- PFISTER Pfister Tub Filler Extension Kit (910-062Y)
- PFISTER Pfister S/A Hose.Ma W/S (971-0350)
- PFISTER Pfister Dvt Spout Assy Kz Mb (920-623B)
- PFISTER Pfister Kenzo Slide Bar Kit Brushed Nickel (LG16-3DFK)
- PFISTER Pfister Screen Spt Trough (941-2610)
- PFISTER Pfister Rhen T&S Only Trim Kit, Must Order 0X8 Valve Separately Chrome (R89-1RHC)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2492BP/26)
- Pfister Showerhead and Tub Accessories