Shop All Plumbing Parts
Pfister
T/S W-O 18S Br Lift Turn Cr
Mfr # 018-310BG
Zoro # G508769819
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish BRUSHED GOLD
- Width (In.) 10.6 in
- Height (In.) 3 in
- Length 13.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # 018-310BG
- Zoro # G508769819
- UPC # 38877638637
- Country of Origin Unknown
- Category Plumbing Parts
Dimensions
Width (In.) | 10.6 in |
Height (In.) | 3 in |
Length | 13.7 in |
Details
Finish | BRUSHED GOLD |
Description
- •In Pfister's Brushed Gold finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel 90 Elbow, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (409E111N010)
- ZORO SELECT 1/4" x 6 ft. Non-Threaded Red Brass Pipe Sch 40 (4GRW6)
- SLOAN REGAL Flushometer A-156-A Diaphragm (5301188)
- MOEN Preston 24" Towel Bar Bright Chrome (DN8424CH)
- PFISTER Pfister S/A P/D Hose For (951-0740)
- PFISTER Pfister Conn Clip Fwkp-400/ (950-2660)
- PFISTER Pfister Bdy Dvtr An (951-1420)
- PFISTER Pfister Screw #10 S/P Head (971-7030)
- PFISTER Pfister Sleeve Retainer Pb (972-300V)
- PFISTER Pfister Spray Head Pa Ss (920-171S)
- ASCO Mounting Bracket (038713-MB)
- Pfister Plumbing Parts & Accessories