Shop All Shower Faucets
Pfister
T/S Ts Shw Vlv Trm Pvd Bn
Mfr # R89-1TBK
Zoro # G108578408
original price:
$231.00
30% off
Free Shipping & Returns
$161.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.8 in
- Width 9 in
- Height 4.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # R89-1TBK
- Zoro # G108578408
- UPC # 38877624418
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 8.8 in |
Width | 9 in |
Height | 4.4 in |
Description
- •In Pfister's Brushed Nickel finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aquifer Double-Cartridge Water Filtration System (77686-NA)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 3/4 In. (582 3/4)
- KINGSTON BRASS VTAP663222L 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic (VTAP663222L)
- ZORO SELECT Tubing, 11/64In. IDx1/4 In OD, 1000 Ft, Red (PE14-DR)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- DELTA Faucet, 3-Setting Slide Bar Hand Shower, Chrome, Hand Shower (51308)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- Pfister Shower Faucets