Shop All Toilet Paper Dispensers & Holders
Pfister
Tp Hldr Dbl Ts Tb
Mfr # BPH-TB0Y
Zoro # G208463055
Free Shipping & Returns
$87.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Length 4.6 in
- Width 9 in
- Finish Tuscan Bronze
- Height 8.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # BPH-TB0Y
- Zoro # G208463055
- UPC # 38877623589
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Length | 4.6 in |
Width | 9 in |
Height | 8.8 in |
Dispenser Width | 4.35 in |
Dispenser Height | 2.75 in |
Dispenser Depth | 2.9 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Finish | Tuscan Bronze |
Description
- •In Pfister's Tuscan Bronze finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Contractor Trash Bags, 42-Gallon, 3-Mil, 50PK (TRASHBAG42-50PL)
- DIAL 1 gal. Foam Hand Soap Cartridge (35452)
- BIG D Global Industrial„¢ Deodorizing Toilet Bowl Mat - Mountain Breeze 6 Mats/Case (667GG)
- LAVEX 10'' Auto Window Squeegee / Scrubber with 20'' Plastic Handle (697LAV10AUTO)
- PFISTER Tp Hldr Dbl Ts Bg (BPH-TB0BG)
- PFISTER Pfister Rhen Paper Holder Chrome (BPH-RH0C)
- DECKO BATH PRODUCTS WHT Tissue Holder (48890)
- PARADISE BATHWORKS Heaven, Paper Holder SS Tube, Satin Nickel (61328)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402CH)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BV)
- KOHLER Elate Double Tp Holder (27289-BL)
- Pfister Toilet Paper Dispensers & Holders