Shop All Toilet Paper Dispensers & Holders
Pfister
Tp Hldr Dbl Ts Pvd Bn
Mfr # BPH-TB0K
Zoro # G608463051
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Height 4.4 in
- Width 8.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # BPH-TB0K
- Zoro # G608463051
- UPC # 38877623572
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 4.4 in |
Width | 8.8 in |
Length | 8.9 in |
Dispenser Depth | 2.15 in |
Dispenser Width | 4 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | BRUSHED NICKEL |
Description
- •In Pfister's Brushed Nickel finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO 50 oz. Black/White Preprinted Compressed Air Sprayer (150290)
- BRADY Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO30-DP)
- TILEX Bathroom Cleaner, Unscented, PK9 (35600)
- ANTI-SEIZE TECHNOLOGY All Purpose Cleaner, 18 oz. Aerosol Can, Unscented (17015)
- PFISTER Tp Hldr Dbl Ts Bg (BPH-TB0BG)
- PFISTER Pfister Rhen Paper Holder Chrome (BPH-RH0C)
- RENOWN Black single Jr Jumbo Toilet Paper Dispenser (REN05151-IB)
- GEN Twin Tissue Dispenser, 19.5" x 5.5" x 11.25", Transparent (614-10)
- AMEROCK Monument Brushed Nickel Contemporary Single Post Toilet Paper Holder (BH36081G10)
- KOHLER Parallel Pivoting Toilet Tissue Holder (23528-2MB)
- MACFAUCETS Commercial Toilet Tissue Holder In Satin Gold, TH-2 (TH-2 SG)
- Pfister Toilet Paper Dispensers & Holders