Shop All Toilet Paper Dispensers & Holders
Pfister
Tp Hldr Dbl Ts Bg
Mfr # BPH-TB0BG
Zoro # G508463052
product price: $93.80
/ea
Free Shipping & Returns
$93.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Height 4.25 in
- Finish BRUSHED GOLD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # BPH-TB0BG
- Zoro # G508463052
- UPC # 38877643235
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 4.25 in |
Width | 8.66 in |
Length | 8.66 in |
Dispenser Width | 2.4 in |
Dispenser Height | 1.67 in |
Dispenser Depth | 2.15 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | BRUSHED GOLD |
Description
- •In Pfister's Brushed Gold finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 30 gal Trash Bags, L, 0.9 mm, Black, 3 PK (CLO78997CT)
- PUFFS 2 Ply Facial Tissue, 56 Sheets (35295PK)
- CRC CRC 14 oz. Aerosol Can, Contact Cleaner (03070)
- 3M Cleaner 14Oz (4107-14)
- PFISTER Pfister Rhen Paper Holder Chrome (BPH-RH0C)
- GROHE Essentials Toilet Paper Holder W/Cover C (40367001)
- PROPLUS 3/8 Ends Plastic Toilet Paper Roller in White (70544B/3450HK)
- MOEN Vale Oil Rubbed Bronze Pivoting Paper Holder (DN4408ORB)
- KOHLER Bancroft Toilet Tissue Holder (11415-CP)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Single Post Paper Holder, Polished Chrome with White Porcelain (BT-PH1 26W)
- THE DELANEY The Delaney 590008 Paper Holder Metal Roler US15 - Satin Nickel (590008)
- Pfister Toilet Paper Dispensers & Holders