Shop All Toilet Paper Dispensers & Holders
Pfister
Toilet Paper Holders, Bronson Toilet Paper Holder Tuscan Bronze
Mfr # BPH-BS1Y
Zoro # G5199915
$46.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Bronze
- Dispenser Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # BPH-BS1Y
- Zoro # G5199915
- UPC # 38877639733
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 9 in |
Dispenser Depth | 3.25 in |
Dispenser Width | 10.187 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Bronze |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee (77543/29363)
- VIKAN VIKAN Green 16" Floor Squeegee (71402)
- BOARDWALK Bowl Clip, Mango Scent, Orange, PK12 (BWKCLIPMAN)
- HOSPECO Aerosol Can Refill, Vanilla, PK12 (07915)
- PFISTER Pfister Rhen Paper Holder Chrome (BPH-RH0C)
- PFISTER Tp Hldr Dbl Ts Bg (BPH-TB0BG)
- EDENSCAPE Freestanding Toilet Paper Holder W/ Storage Shelf, Nickel (SCC8508)
- BOBRICK Dispenser, Tissue 2 Roll Ss (B-2888)
- KOHLER Margaux Horizontal Toilet Tissue Hold (16265-CP)
- TOUGH GUY Replacement Spindle, Polypropylene (3ZHT8)
- DELTA Kayra Tissue Holder (73350-SS)
- Pfister Toilet Paper Dispensers & Holders