Shop All Drain Strainers
Pfister
Strnr W/Ovfl Pvd Pn
Mfr # 972-104D
Zoro # G508472627
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Drains 2.36 in
- Height - Drains 8.46 in
- Finish POLISHED NICKEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # 972-104D
- Zoro # G508472627
- UPC # 38877642955
- Country of Origin Unknown
- Category Drain Strainers
Dimensions
Length - Drains | 2.36 in |
Height - Drains | 8.46 in |
Details
Finish | POLISHED NICKEL |
Description
- •In Pfister's Polished Nickel finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Reducing Adapter (APXMA1234)
- ZURN Seat Removal Tool, 1/4 in. to 2 in. (RK-975TOOL)
- SIOUX CHIEF Sioux Chief Mfg Female Swivel Ballcock Nut X Male Ballcock Thread Mini Rester R (660-TK)
- ZORO SELECT 1-1/2" Socket Socket Black Forged Steel Union Class 3000 (1MNU8)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38387)
- PERFECT PUTTY SinkStrainer, D1-1/2", SS, GalvS, Chrome (59-3140)
- DANCO Basket Strainer with Arrow Clip, 314 in Dia, Stainless Steel, For 314 in Drain Opening Sink (81079)
- ZORO SELECT Bath Strainer Body, Silver, Pipe 1-3/8"dia (35263)
- THRIFCO PLUMBING 2-1/2 Inch Junior Bar Sink Strainer / Washing Tray Strainer wit (4400414)
- WESTBRASS Wing Nut Style Large Kitchen Basket Strainer in Oil Rubbed Bronze (D213-12)
- ZORO SELECT Replacement Sink Strainer (30065)
- Pfister Drain Strainers