Shop All Drain Strainers
Pfister
Strnr W/Ovfl Pvd Bn
Mfr # 972-104J
Zoro # G608472626
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Drains 2.36 in
- Finish BRUSHED NICKEL
- Height - Drains 8.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # 972-104J
- Zoro # G608472626
- UPC # 38877642962
- Country of Origin Unknown
- Category Drain Strainers
Dimensions
Length - Drains | 2.36 in |
Height - Drains | 8.46 in |
Details
Finish | BRUSHED NICKEL |
Description
- •In Pfister's Brushed Nickel finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40 (563-480)
- THRIFCO PLUMBING 1-1/2 Inch x PVC S-Trap with Nut & Washer (4401983)
- STEEL & OBRIEN Sch 5 Tri-Clamp (For Pipe Size Ferrules) - 304SS (13MHHV-2.5-304)
- NIBCO 1-1/2" NOM C x FTG Copper 90 Degree DWV Street Elbow (9077.5)
- GOURMET SCAPE K212AC Tacoma Spin & Seal Sink Basket Strainer, Antique Copper (K212AC)
- THRIFCO PLUMBING 3-1/2 Inch Double Cup Kitchen Sink Strainer Assembly (4401416)
- WESTBRASS Gerber Style Bee-HiveTub Strainer Grid W/ Screw (D327-01)
- PROPLUS Long Shank Sink Strainer, Stainless Steel (122043)
- PLUMB PAK Replacement Basket Strainer Stopper (K22022)
- COMPONENT HARDWARE Drain, 3-1/2" Sink Opening, 2" Outlet (D50-7215)
- FISHER MFG Strainer Lock 3-1/2" For - Part# Fis22276 (FIS22276)
- Pfister Drain Strainers