Shop All Drain Strainers
Pfister
Strnr W/Ovfl Cr
Mfr # 972-104A
Zoro # G608472633
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Drains 2.36 in
- Height - Drains 8.46 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # 972-104A
- Zoro # G608472633
- UPC # 38877642931
- Country of Origin Unknown
- Category Drain Strainers
Dimensions
Length - Drains | 2.36 in |
Height - Drains | 8.46 in |
Details
Finish | Polished Chrome |
Description
- •In Pfister's Polished Chrome finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Round Drop-In/ Under-Mount Bathroom/Bar Sink (1411-0)
- DELTA Delta Hdf Grab Bar w/Adjustable Slide (RP32796)
- CHICAGO FAUCET Quaturn Compression Operating Cartridge (1-100XTDAB)
- DURAVIT Two-Piece Toilet Durastyle Singleflush, 1.28 gpf, Siphon Jet, Elongated, White Alphin (2160010085)
- WORLDWIDE SOURCING Strainer Bath-Wash Tub 1-3/8 (PMB-144)
- ZORO SELECT Drain Strainer (30073)
- COMMERCIAL 2 in Plastic Drain-Net Strainer (11457)
- ALLPOINTS Strainer, Drain , 7.75X.75, Alum (1021109)
- T&S BRASS Flat Strainer For - Part# 10385-45 (10385-45)
- ALLPOINTS Strainer, Drain , 7-3/4"Sq, S/S (1021107)
- PLUMB PAK Strainer Ss Balldeep Cup Lock (PP5413)
- Pfister Drain Strainers