Shop All Drain Strainers
Pfister
Strnr W/Ovfl Bg
Mfr # 972-104BG
Zoro # G708472625
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Drains 2.36 in
- Finish BRUSHED GOLD
- Height - Drains 8.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # 972-104BG
- Zoro # G708472625
- UPC # 38877642993
- Country of Origin Unknown
- Category Drain Strainers
Dimensions
Length - Drains | 2.36 in |
Height - Drains | 8.46 in |
Details
Finish | BRUSHED GOLD |
Description
- •In Pfister's Brushed Gold finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Tee, 1x1x3/4", Press X Press X FIP, PK5 (9116516PC)
- ZORO SELECT Nipple, 150 psi, SS, 3 (BST4BNI02)
- ZORO SELECT Double San. Tee, 1-1/2 In Hub (1WHU8)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHFS2816)
- PLUMB PAK Strainer Ss Twist & Lock Bskt (1433SS)
- WESTBRASS AB&A Snap-in Shower Strainer in Powdercoated Black (D3198-62)
- T&S BRASS Flat Strainer For - Part# 10386-45 (10386-45)
- WHITEHAUS 2" Basket Strainer, Polished Copper (WC2BASK-CO)
- THRIFCO PLUMBING 2-1/2 Inch Standard Junior Duo Bar/Prep Sink Strainer (4400412)
- ZORO SELECT Replacement Sink Strainer (30065)
- PERFECT PUTTY SinkStrainer, D1-1/2", SS, GalvS, Chrome (59-3180)
- Pfister Drain Strainers