Shop All Drain Strainers
Pfister
Strnr No Ovfl Bg
Mfr # 972-103BG
Zoro # G408472628
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Drains 2.36 in
- Height - Drains 8.46 in
- Finish BRUSHED GOLD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # 972-103BG
- Zoro # G408472628
- UPC # 38877642924
- Country of Origin Unknown
- Category Drain Strainers
Dimensions
Length - Drains | 2.36 in |
Height - Drains | 8.46 in |
Details
Finish | BRUSHED GOLD |
Description
- •In Pfister's Brushed Gold finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - FITTIN STZ Industries 3/8 in. FIP each X 3/8 in. D FIP Galvanized Malleable Iron Coupling (317UPMCO-38)
- BK RESOURCES Metering Faucet, 4" C/C Deck Mounted Hot & Cold (MF-4D-G)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF20601PR)
- KOHLER Piston Assembly (1056875)
- ZORO SELECT Drain Protector, Plastic, Pipe Dia 1 In (1PPG1)
- GERBER Grid Strainer, For Gerber Lav Faucets (DA505084)
- PLUMB PAK Strainer Ss Screw Style (PP5416)
- FLEX STRAINER Kitchen Sink Drain Strainer & Stopper Grey (DPFS1210-1)
- GROCO Strainer Service Kit (ARG-1)
- GERSON STRAINERS BLUE MESH 125 MICRON (125/SLV) (GE010914B)
- B & K SINK STRAINER 4-1/2""BLK (K5414BLK)
- Pfister Drain Strainers