Shop All Bathroom Sink Faucets
Pfister
Single Handle Single Hole Mount, 1 Hole Vessel Faucet, Tuscan Bronze
Mfr # LF-M40-YP0Y
Zoro # G9029102
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck/Countertop
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LF-M40-YP0Y
- Zoro # G9029102
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Deck/Countertop |
ADA Compliant | Yes |
Finish | Tuscan Bronze |
Flow Rate | 1.2 gpm |
Number of Handles | 1 |
Flow Outlet Type | Aerated |
Item | Vessel Faucet |
Description
Vessel Faucet,Single Cntrl,Tuscan Bronze
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Yard Hydrant, 1"x3/4" NPTxMPT 1-1/4 (Y1-2)
- AMERICAN STANDARD Neo-Angle, Clear/Silver (AMPQF14.400.213)
- ANVIL Hex Bushing, Forged Steel, 3/4 x 3/8 in (0361309461)
- VIEGA Viega ProPress reducer, 1" x 1/2" (85167)
- PFISTER Dual Handle 3 Hole Weller Two Handle Widespread Lavatory Fa, Polished chrome (LG49-WR0C)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-3120)
- PFISTER Single Handle 3 Hole Avalon Tub And Shower Trim, Brushed Nicke, Brushed Nickel (LG89-8CBK)
- PFISTER Pfister Contempra Single Handle Vessel Faucet Chrome (LG40-NC00)
- PFISTER Dual Handle 4 Hole Kenzo Roman Tub Trim With Hand Shower Br, Brushed Nickel (LG6-4DFK)
- PFISTER Single Handle Single Hole Mount, 1 Hole Avalon Valve Trim, Tuscan Bronze, Tuscan Bronze (R89-1CBY)
- TOTO Gr 1.2 Gpm Single Side Handle Bathr, Finish: Polished chrome (TLG02309U#CP)
- Pfister Bathroom Sink Faucets