Shop All Bathroom Sink Faucets
Pfister
Single Handle Single Hole Mount, 1 Hole Tub Filler, Brushed Nickel
Mfr # LG6-1MFK
Zoro # G9028612
Free Shipping & Returns
$963.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck/Countertop
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # LG6-1MFK
- Zoro # G9028612
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Deck/Countertop |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Flow Rate | 10.0 gpm |
Number of Handles | 1 |
Flow Outlet Type | Aerated |
Item | Tub Filler |
Description
Tub Filler,Free Standing,Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOLMORE 60" 3 Compartment Stainless Steel NSF Commercial Kitchen Sink (SC121610-12B3)
- TOTO Nexus 1Pc Toilet 1.28Gpf Cotto N (MS642234CEFG#01)
- LEGEND VALVE 1/2" GALV. SQUARE HEAD PLUG (352-403)
- AMS Cross Handle, Coated, 16 In, 5/8 In Thread (406.04)
- PFISTER Dual Handle 3 Hole Shower, Two Handle, 07 Series Chrome, Polished chrome (LG07-3120)
- PFISTER Dual Handle 4" Mount, 3 Hole Sink Faucet, Polished chrome (LG143-5000)
- PFISTER Dual Handle 8"-15" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (LG49-BS0K)
- PFISTER Pfister Contempra Single Handle Vessel Faucet Chrome (LG40-NC00)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG49-GL0C)
- SANI-LAV Manual 8" Mount, 2 Hole Gooseneck Service Sink Faucet, Chrome plated (204.5)
- Pfister Bathroom Sink Faucets & Accessories