Shop All Bathroom Sink Faucets
Pfister
Single Handle Single Hole Mount, 1 Hole Deckard Valve Only Trim, Matte Black, Matte Black
Mfr # R89-1DAB
Zoro # G3062247
product price: $119.70
/ea
Free Shipping & Returns
$119.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- ADA Compliant Yes
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # R89-1DAB
- Zoro # G3062247
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
ADA Compliant | Yes |
Finish | Matte Black |
Handle Type | Lever |
Flow Rate | 1.8 gpm |
Number of Handles | 1 |
Item | Deckard Valve Only Trim,Matte Black |
Material | metal |
Description
Item Deckard Valve Only Trim,Matte Black
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 1", Fkm, Npt (ABVA100VT-PV)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (RP73384CZ)
- MOEN Fauct Kit Pullout Wht Ll (CA87316W)
- ZORO SELECT 1-1/2" Male Adapter x Hose Shank 316 SS Adapter (3LX22)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Polished chrome (RT6-5WRC)
- PFISTER Dual Handle 4 Hole Kenzo Roman Tub Trim With Hand Shower Br, Brushed Nickel (LG6-4DFK)
- PFISTER Dual Handle 4" Mount, 3 Hole Series 4" Centerset Lavatory Chrome, Polished chrome (LG143-6100)
- PFISTER Dual Handle 3 Hole Shower, Two Handle, 07 Series Chrome, Polished chrome (LG07-3120)
- PFISTER Pfister Brea Single Control, Centerset Bath Faucet Brushed Nickel (LF-042-BRKK)
- PFISTER Pfister Kenzo Single Handle Vessel Faucet Brushed Nickel (LG40-DF0K)
- DELTA Dual Handle 4" Mount, 2-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (21C142)
- Pfister Bathroom Sink Faucets