Shop All Bathroom Sink Faucets
Pfister
Single Handle Single Hole Mount, 1 Hole Contempra Vessel Lav, Brushed Gold, Brushed Gold
Mfr # LG40-NBG00
Zoro # G3061976
product price: $343.70
/ea
Free Shipping & Returns
$343.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- ADA Compliant Yes
- Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG40-NBG00
- Zoro # G3061976
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
ADA Compliant | Yes |
Finish | Brushed Gold |
Handle Type | Lever |
Number of Handles | 1 |
Item | Contempra Vessel Lav,Brushed Gold |
Material | metal |
Description
Item Contempra Vessel Lav,Brushed Gold
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Split Ring Hanger, 1 In, 180 lb Max Load (4550100PL)
- THRIFCO PLUMBING 1 Inch Slip x Slip PVC 45 Degree Elbow SCH 40 (8114026)
- SHARPE VALVES Check Valve, 3.11 in Overall L (4371001910)
- PARKER 1/4" A-LOK Brass Bulkhead Union (4BC4-B)
- PFISTER Dual Handle 4 Hole Kenzo Roman Tub Trim With Hand Shower Br, Brushed Nickel (LG6-4DFK)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three-Handle, Polished chrome (LG01-3110)
- PFISTER Single Handle 3 Hole Avalon Tub And Shower Trim, Brushed Nicke, Brushed Nickel (LG89-8CBK)
- PFISTER Pfister Pfirst Series Lav 43 Pi C/S 3H 2Hdl 1.2Gpm Jp 12 Faucet PC (LJ143-610C)
- PFISTER Pfister Series T/S Pi Trm Kit 1.8Gpm Pvd Jp 12 FaucetPc Brushed Nickel (LJ89-030K)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P138LF-M)
- Pfister Bathroom Sink Faucets & Accessories