Shop All Bathroom Sink Faucets
Pfister
Single Handle Single Hole Mount, 1 Hole Avalon Valve Trim, Tuscan Bronze, Tuscan Bronze
Mfr # R89-1CBY
Zoro # G3061827
Free Shipping & Returns
$119.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- ADA Compliant Yes
- Finish Tuscan Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # R89-1CBY
- Zoro # G3061827
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
ADA Compliant | Yes |
Finish | Tuscan Bronze |
Handle Type | Lever |
Flow Rate | 2.5 gpm |
Number of Handles | 1 |
Item | Avalon Valve Trim,Tuscan Bronze |
Material | metal |
Description
Item Avalon Valve Trim,Tuscan Bronze
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 X 1-1/2 Stainless Steel Nipple, Packaged (9019083)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241LL)
- ZORO SELECT Splash Guard, Disposal, Black, Rubber (4FEW7)
- PFISTER Pfister S/A Plunger Cr (972-023A)
- PFISTER Pfister Series T/S Pi Trm Kit 1.8Gpm Pvd Jp 12 FaucetPc Brushed Nickel (LJ89-030K)
- PFISTER Dual Handle 4 Hole Kenzo Roman Tub Trim With Hand Shower Br, Brushed Nickel (LG6-4DFK)
- PFISTER Pfister Rebuild Kit 3Hdl Acylic (S10-220)
- PFISTER Pfister Avalon Two Handle Centerset Lavatory Faucet Polished Chrome (LG48-CB1C)
- PFISTER Pfister Kenzo Single Handle Vessel Faucet Brushed Nickel (LG40-DF0K)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Polished chrome (RT6-5WRC)
- PFISTER Dual Handle 8" Mount, 3 Hole Tub Trim Kit, Polished chrome (1T6-5100)
- Pfister Bathroom Sink Faucets